Pulling Elbow, 3/4", 90°, Female/Female, Gasketed

Item #: 0002748

Cat #: FFL75

UPC: 781381338851

$ 18.03 EA
Company wide:
266 in stock
Pulling Elbow, 3/4 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Pulling Elbow, 3/4 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit

O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Also known as: 781381338851, FFL75, APPFFL75, close lb, telephone ninety

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3/4 in