FDX Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 0002747

Cat #: APPFDX175

UPC: 781381338608

$ 97.12 EA
Company wide:
7 in stock
FDX Type, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDX Type, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.

Also known as: 781381338608, APPFDX175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 4
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 4