FDT Device Box, 1-Gang, 1", Malleable Iron

Item #: 0002745

Cat #: FDT1100

UPC: 781381338509

$ 94.53 EA
Company wide:
15 in stock
Documents & Guides
FDT Type, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDT Type, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Also known as: 781381338509, FDT1100, APPFDT1100

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 1 in
Gangs: 1
Number of Hubs: 3