FD Device Box, 1-Gang, Malleable Iron

Item #: 0002743

Cat #: FDS175

UPC: 781381338004

$ 62.16 EA
Company wide:
14 in stock
FD Device Box, 1-Gang, Dead-End, 3/4 Inch, Malleable Iron, Furnished with Internal Ground Screw

Overview

FD Device Box, 1-Gang, Dead-End, 3/4 Inch, Malleable Iron, Furnished with Internal Ground Screw

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381338004, FDS175, APPFDS175, fd device box, explosion proof box

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2