FD Device Box, 2-Gang, Feed-Thru, Type: FDC, 3/4", Malleable Iron

Item #: 0002734

Cat #: APPFDC275

UPC: 781381335959

$ 98.35 EA
Company wide:
13 in stock
2-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes accommodate wiring devices such as switches and receptacles, and provide excellent service in areas where boxes are subject to rough usage

Also known as: 781381335959, APPFDC275

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 2
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 2