FD Device Box, 2-Gang, Feed-Thru, Type: FD, 1", Malleable Iron

Item #: 0002732

Cat #: APPFDC2100

UPC: 781381336109

$ 118.24 EA
Company wide:
3 in stock
Documents & Guides
2-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381336109, APPFDC2100

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 1 in
Number of Hubs: 2
Gangs: 2
Hub Diameter: 1 in
Material: Iron Alloy
Number of Hubs: 2