FDC Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 0002731

Cat #: FDC175L

UPC: 781381322447

$ 86.76 EA
Company wide:
34 in stock
FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit, With Mounting Lugs.

Overview

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit, With Mounting Lugs.

FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.

Also known as: 781381322447, FDC175L, APPFDC175L

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2