FST Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 0002730

Cat #: FDC-1-75A

UPC: 781381455794

$ 81.62 EA
Company wide:
22 in stock
FDC Device Box, 1-Gang, Aluminum Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDC Device Box, 1-Gang, Aluminum Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Also known as: 781381455794, FDC-1-75A, APPFDC175A

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 2
Gangs: 1
Number of Hubs: 2
Material: Aluminum