FDC Device Box, 1-Gang, 1/2", Malleable Iron

Item #: 0002728

Cat #: APPFDC150

UPC: 781381335355

$ 57.77 EA
Company wide:
30 in stock
FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381335355, APPFDC150

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 2