FD Device Box, 2-Gang, Dead-End, Type FD, 3/4", Malleable Iron

Item #: 0002723

Cat #: APPFD275

UPC: 781381334303

$ 93.47 EA
Company wide:
17 in stock
2-Gang, FD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381334303, APPFD275, GRANGLEY

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 1
Gangs: 2
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 1