FD Device Box, 2-Gang, Dead End, Type FD, 1", Malleable Iron

Item #: 0002721

Cat #: FD-2-100

UPC: 781381334457

$ 110.96 EA
Company wide:
7 in stock
Documents & Guides
2-Gang, FD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes are Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers

Also known as: 781381334457, FD-2-100, APPFD2100

Specifications

Gangs: 2
Material: Iron Alloy
Number of Hubs: 1
Hub Diameter: 1 in
Gangs: 2
Number of Hubs: 1
Material: Iron Alloy
Hub Diameter: 1 in