FD Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 0002720

Cat #: FD175L

UPC: 781381322423

$ 82.00 EA
Company wide:
16 in stock
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381322423, FD175L, APPFD175L

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 1
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 1