FD Cast Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 0002719

Cat #: APPFD175

UPC: 781381333801

$ 55.52 EA
Company wide:
52 in stock
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Appleto FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Also known as: 781381333801, APPFD175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 1
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 1