FD Device Box, 1-Gang, 1", Malleable Iron

Item #: 0002716

Cat #: APPFD1100

UPC: 781381333955

$ 58.79 EA
Company wide:
13 in stock
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381333955, APPFD1100, Mallable box

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Hub Diameter: 1 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1
Hub Diameter: 1 in