SEALING FITTING 1 ALMAG 35

Item #: 0002699

Cat #: EYSF100AL

UPC: 781381619622

$ 53.11 EA
Company wide:
0 in stock
Documents & Guides
UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 1 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered FNPT, Turning Radius: 2.38 IN, Length: 1-3/4 IN, Width: 1-3/4 IN, Standard: UL 886

Overview

UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 1 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered FNPT, Turning Radius: 2.38 IN, Length: 1-3/4 IN, Width: 1-3/4 IN, Standard: UL 886
Also known as: 781381619622, EYSF100AL, APPEYSF100AL

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum