Sealing Fitting, Vertical/Horizontal, 3/4", Explosion-Proof, Aluminum

Item #: 0002697

Cat #: EYM75AL

UPC: 781381600118

$ 46.69 EA
Company wide:
47 in stock
Sealing Fitting, Vertical/Horizontal, 3/4 Inch, Male/Female With Removable Male Nipple, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turning Radius.

Overview

Sealing Fitting, Vertical/Horizontal, 3/4 Inch, Male/Female With Removable Male Nipple, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turning Radius.

Appleton™ EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Also known as: 781381600118, EYM75AL, APPEYM75AL

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum