
$ 67.82 EA
Company wide:
0
in stock
Documents & Guides
UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 1-3/4 IN, Length: 4.94 IN, Width: 2 IN,
Overview
UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 1-3/4 IN, Length: 4.94 IN, Width: 2 IN,
Also known as: 781381600019, EYF125AL, APPEYF125AL
Specifications
| Diameter: | 1 1/4 in |
| Material: | Aluminum |
| Diameter: | 1 1/4 in |
| Material: | Aluminum |