Breaker, 200A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 0002669

Cat #: ED3200BP10

UPC: 786685020730

$ 2442.87 EA
Company wide:
0 in stock
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020730, ED3200BP10, CUTED3200BP10

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA