1/2 IN X-PRF FLEX CPLG 18 IN

Item #: 0002665

Cat #: EXLK118

UPC: 781381327602

$ 510.81 EA
Company wide:
0 in stock
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 18 IN, Bending Radius: 10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Overview

UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 18 IN, Bending Radius: 10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381327602, EXLK118, APPEXLK118

Specifications

Diameter: 1/2 in
Material: Bronze, Brass
Length: 18 in
Diameter: 1/2 in
Length: 18 in
Material: Bronze, Brass