(2783-22) 4-1/2" / 5" Braking Grinder Kit

Item #: 0002648

Cat #: 2783-22

UPC: 045242352159

Company wide:
0 in stock
Kit Includes: M18 FUEL™ 4-1/2" / 5" Braking Grinder (2783-20), (x2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), M18™ & M12™ Multi-Voltage Charger (48-59-1812), T27 Guard, Flange Nut, FIXTEC Nut

Overview

Kit Includes: M18 FUEL™ 4-1/2" / 5" Braking Grinder (2783-20), (x2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), M18™ & M12™ Multi-Voltage Charger (48-59-1812), T27 Guard, Flange Nut, FIXTEC Nut

The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. A rapid stop brake feature stops accessories in under 2 seconds. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.

Also known as: 045242352159, 2783-22, MIL278322

Features & Benefits

  • Rapid stop braking feature stops cutting disks in 0.9 seconds, flap disks in 1.3 seconds, and grinding disks in 1.5 seconds
  • POWERSTATE™ Brushless motor: delivers maximum power and up to 10X longer motor life
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC 5.0 battery pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • Power to grind: world's first cordless grinder with corded performance
  • Durability: same metal housing & gearing system as legendary high performance corded grinders
  • 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity

Specifications

Diameter: 5 in, 4 1/2 in
Type: Lithium Battery, Cordless, Braking Grinder
Volts AC: 18
Diameter: 5 in, 4 1/2 in
Volts AC: 18
Type: Lithium Battery, Cordless, Braking Grinder