
Explosion-Proof Conduit Body, Type: T, 3/4" Malleable Iron
Item #: 0002646
Cat #: ERT75
UPC: 781381302852
$ 131.23 EA
Company wide:
14
in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: T, Size: 3/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Overview
Explosion-Proof Conduit Body, Type: T, Size: 3/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.
Also known as: 781381302852, ERT75, APPERT75
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Diameter: | 3/4 in |