Explosion-Proof Conduit Body, Type: LR, 3/4", Maleable Iron

Item #: 0002644

Cat #: ERLR75

UPC: 781381302753

$ 126.84 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: LR, Size: 3/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Explosion-Proof Conduit Body, Type: LR, Size: 3/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.

Also known as: 781381302753, ERLR75, APPERLR75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in