Elbow, 3/4", 45°, Female/Female, Explosion-Proof, Malleable

Item #: 0002629

Cat #: ELF4575

UPC: 781381293853

$ 30.38 EA
Company wide:
1 in stock
Documents & Guides
Elbow, 45°, 3/4 Inch, Female/Female, Explosion-Proof, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Elbow, 45°, 3/4 Inch, Female/Female, Explosion-Proof, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton™ 45° and 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.

Also known as: 781381293853, ELF4575, APPELF4575

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in