TPI 462A60THSS480V

Item #: 0002618

Cat #: 462A60THSS480V

UPC: 686334444637

$ 1889.78 EA
Company wide:
0 in stock

Overview

TPI 462A60THSS480V
Also known as: 686334444637, 462A60THSS480V, TPI462A60THSS480V

Specifications

Volts AC: 480
Material: Stainless Steel
Color: Stainless
Standards: California Proposition 65
Wattage: 7300
Volts AC: 480
Color: Stainless
Wattage: 7300
Material: Stainless Steel
Standards: California Proposition 65