Indust Recept Unilet Type E

Item #: 0002609

Cat #: EFS1502023

UPC: 781381278706

$ 640.56 EA
Company wide:
0 in stock
Appleton Efs150-2023 U-line 1-gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac

Overview

Appleton Efs150-2023 U-line 1-gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac
Also known as: 781381278706, EFS1502023, APPEFS1502023

Specifications

Material: Malleable Iron
IP/NEMA Rating: NEMA 3
Material: Malleable Iron
IP/NEMA Rating: NEMA 3