3/4 EXPL PROOF SWITCH

Item #: 0002601

Cat #: EFSC175-F1

UPC: 781381284059

$ 299.45 EA
Company wide:
0 in stock
Documents & Guides
EFS Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 1, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating: 1 HP At 12

Overview

EFS Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 1, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating: 1 HP At 12
Also known as: 781381284059, EFSC175-F1, APPEFSC175F1

Specifications

Material: Malleable Iron
Type: Front Operated Switch
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Malleable Iron
Volts AC: 120, 277
Poles: 1
Type: Front Operated Switch
Amps: 20