DIN Rail Power Supplies For 1-Phase System 12V, 7.5A

Item #: 0002599

Cat #: ML100102

UPC: 875404000013

$ 316.80 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail Power Supplies For 1-Phase System 12V, 7.5A, DC Output: 12 - 15Vdc, 7.5 - 6A, 90W, Input: AC 100 - 120 / 220 - 240V (-15%/+10%), DC 290V (-25%/+30%), Dimensions (WxHxD): 73 x 75 x 103mm, Weight: 360g

Overview

DIN Rail Power Supplies For 1-Phase System 12V, 7.5A, DC Output: 12 - 15Vdc, 7.5 - 6A, 90W, Input: AC 100 - 120 / 220 - 240V (-15%/+10%), DC 290V (-25%/+30%), Dimensions (WxHxD): 73 x 75 x 103mm, Weight: 360g
Also known as: 875404000013, ML100102, PULML100.102

Features & Benefits

  • Maintains UL/NEMA Type 4 and Type 12 if properly installed in an nVent HOFFMAN enclosure

Specifications

Mounting: DIN Rail
Phase: 1
Mounting: DIN Rail
Phase: 1