EFS Switch Cover Only, 1-Gang

Item #: 0002594

Cat #: EFKF12Q

UPC: 781381277303

$ 122.68 EA
Company wide:
10 in stock
1 Pole, 1-Gang, EFS Front Operated Switch, Cover Only, Non-Factory Sealed Cover Furnished with Device Mounting Screws. For use with EFD Type Outlet Boxes.

Overview

1 Pole, 1-Gang, EFS Front Operated Switch, Cover Only, Non-Factory Sealed Cover Furnished with Device Mounting Screws. For use with EFD Type Outlet Boxes.
Also known as: 781381277303, EFKF12Q, APPEFKF12Q, Hazardous location switch, emergency shut off, E swich

Specifications

Material: Malleable Iron
Type: Front Operated Switch, Switch Cover
Volts AC: 120, 277
Amps: 20
Gangs: 1
Material: Malleable Iron
Volts AC: 120, 277
Gangs: 1
Type: Front Operated Switch, Switch Cover
Amps: 20