
Multi-Wattage 240/208V Wall Heater, White, w/stat
Item #: 0002591
Cat #: HF3315TSRPW
UPC: 686334384070
$ 710.81 EA
Company wide:
0
in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, with Summer Fan Switch, Built-in Single Pole Thermostat, White grill
Overview
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, with Summer Fan Switch, Built-in Single Pole Thermostat, White grill
Also known as: 686334384070, HF3315TSRPW, TPIHF3315TSRPW
Specifications
| Wattage: | 1500, 1125, 2250, 3000 |
| Color: | White |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 1500, 1125, 2250, 3000 |
| Volts AC: | 240, 208 |
| Standards: | California Proposition 65 |
| Color: | White |
| Mounting: | Wall |