Mounting Body, EFD Type, 3/4", 1-Gang, Feed-Thru, Malleable Iron

Item #: 0002585

Cat #: EFDC175NLQ

UPC: 781381274159

$ 135.82 EA
Company wide:
18 in stock
Documents & Guides
Mounting Body, EFD Type, (2) 3/4 Inch Hubs, 1-Gang, Feed-Thru, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

Overview

Mounting Body, EFD Type, (2) 3/4 Inch Hubs, 1-Gang, Feed-Thru, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

Complete units are ideal for manual starting of small Volts AC or Volts DC motors in locations made hazardous by the presence of flammable vapors, gases or combustible dust.

Also known as: 781381274159, EFDC175NLQ, APPEFDC175NLQ, dead end

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Gangs: 1
Material: Malleable Iron
Gangs: 1
Diameter: 3/4 in