Conduit Body, Type: C , Size: 3/4", Form 35, Malleable Iron

Item #: 0002567

Cat #: C75-M

UPC: 781381164351

$ 22.14 EA
Company wide:
215 in stock
Conduit Body, Type: C, FM35, Size: 3/4", Material: Malleable Iron.

Overview

Conduit Body, Type: C, FM35, Size: 3/4", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381164351, C75-M, APPC75M

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Type C
Material: Malleable Iron
Type: Type C
Diameter: 3/4 in