
Conduit Body, Type C, 2", Form 7, Grayloy Iron
Item #: 0002566
Cat #: APPC67
UPC: 781381514491
$ 120.95 EA
Company wide:
199
in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 2", Material: Grayloy Iron.
Overview
Conduit Body, Type: C, FM7, Size: 2", Material: Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381514491, APPC67
Specifications
| Family / Style: | Form 7 |
| Type: | Type C |
| Material: | Iron Alloy |
| Hub Diameter: | 2 in |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Type: | Type C |
| Hub Diameter: | 2 in |