
Conduit Body, Type: C, Size: 1-1/2", Form 7, Malleable Iron
Item #:
0002565
Cat #:
APPC57
UPC:
781381514484
$ 65.10 EA
Company wide:
53
in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1-1/2", Material: Grayloy Iron.
Overview
Conduit Body, Type: C, FM7, Size: 1-1/2", Material: Grayloy Iron.
Appletonâ„¢ FM7â„¢ Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381514484, APPC57
Specifications
Diameter: | 1 1/2 in |
Material: | Iron Alloy |
Diameter: | 1 1/2 in |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)