Conduit Body, Type: C , Size: 1/2", Form 35, Malleable Iron

Item #: 0002564

Cat #: C50M

UPC: 781381164108

$ 18.42 EA
Company wide:
132 in stock
Conduit Body, Type: C, FM35, Size: 1/2", Material: Malleable Iron.

Overview

Conduit Body, Type: C, FM35, Size: 1/2", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381164108, C50M, APPC50M

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Type: Type C
Material: Malleable Iron
Type: Type C
Diameter: 1/2 in