Conduit Body, Type: C , Size: 4", Form 35, Malleable Iron

Item #: 0002562

Cat #: C400M

UPC: 781381165952

$ 513.18 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM35, Size: 4 Inch, Material: Malleable Iron. Includes: Built-In Pulling Rockers.

Overview

Conduit Body, Type: C, FM35, Size: 4 Inch, Material: Malleable Iron. Includes: Built-In Pulling Rockers.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381165952, C400M, APPC400M

Specifications

Material: Malleable Iron
Type: Type C
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in
Type: Type C

Customer Reviews

No reviews for this product
(0)