Conduit Body, Type C, Size 3/4", Form 7, Malleable Iron

Item #: 0002560

Cat #: APPC27

UPC: 781381506489

$ 23.78 EA
Company wide:
258 in stock
Conduit Body, Type C, Form 7, Size 3/4 Inch, Malleable Iron

Overview

Conduit Body, Type C, Form 7, Size 3/4 Inch, Malleable Iron

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506489, APPC27, 2MY77

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Family / Style: Form 7
Type: Type C
Material: Malleable Iron
Family / Style: Form 7
Diameter: 3/4 in
Type: Type C