
Conduit Body, Type: C, Size: 1/2", Form 7, Malleable Iron
Item #:
0002555
Cat #:
C17
UPC:
781381506472
$ 17.67 EA
Company wide:
247
in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1/2", Material: Grayloy Iron.
Overview
Conduit Body, Type: C, FM7, Size: 1/2", Material: Grayloy Iron.
Appletonâ„¢ FM7â„¢ Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381506472, C17, APPC17, 2MY76
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)