
Conduit Body, Type: C , Size: 1-1/4", Form 35, Malleable Iron
Item #: 0002552
Cat #: C125M
UPC: 781381165105
$ 50.38 EA
Company wide:
35
in stock
Documents & Guides
Conduit Body, Type: C, FM35, Size: 1-1/4", Material: Malleable Iron.
Overview
Conduit Body, Type: C, FM35, Size: 1-1/4", Material: Malleable Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381165105, C125M, APPC125M
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Type: | Type C |
Material: | Malleable Iron |
Type: | Type C |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)