Chase Nipple, 3", Insulated, Steel

Item #: 0002532

Cat #: CN-300I

UPC: 781381223522

$ 81.41 EA
Company wide:
1 in stock
Documents & Guides
Chase Nipple, 3 Inch, Insulated, Material: Malleable Iron.

Overview

Chase Nipple, 3 Inch, Insulated, Material: Malleable Iron.
Also known as: 781381223522, CN-300I, APPCN300I

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in