Clamp Back, Rigid, 1 inch, Malleable Iron

Item #: 0002528

Cat #: CLB-100MN

UPC: 781381875868

$ 6.41 EA
Company wide:
1,795 in stock
Documents & Guides
Clamp Back, 1 inch, Material: Malleable Iron

Overview

Clamp Back, 1 inch, Material: Malleable Iron

Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Also known as: 781381875868, CLB-100MN, APPCLB100MN, standoff, backstrap, Rigid clamps

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in