Conduit Strap, 1-Hole, 1", Malleable Iron With Hot Dipped Galvanized Finish

Item #: 0002522

Cat #: CL100MN

UPC: 781381875745

$ 4.30 EA
Company wide:
1,637 in stock
Documents & Guides
Conduit Strap, 1-Hole, 1 Inch Diameter, Malleable Iron With Hot Dipped Galvanized Finish, For Use With Rigid/IMC/EMT Conduit

Overview

Conduit Strap, 1-Hole, 1 Inch Diameter, Malleable Iron With Hot Dipped Galvanized Finish, For Use With Rigid/IMC/EMT Conduit

Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Also known as: 781381875745, CL100MN, APPCL100MN, dairy straps, rigid strap

Specifications

Material: Malleable Iron
Diameter: 1 in
Mounting: 1-Hole
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 1 in