Liquidtight Strain Relief Cord Connector, 90°, 1/2", Aluminum

Item #: 0002514

Cat #: CG906250

UPC: 781381189804

$ 26.41 EA
Company wide:
18 in stock
Documents & Guides
Liquidtight Strain Relief Connector, 1/2 Inch, 90°, Cable Range 0.625 to 0.750 Inch, Aluminum

Overview

Liquidtight Strain Relief Connector, 1/2 Inch, 90°, Cable Range 0.625 to 0.750 Inch, Aluminum

Our offering of aluminum cord grips deliver liquidtight strain relief and dependable cable sealing for wet or dry locations. Available in straight and 90° configurations across a full range of NPT hub sizes and cable diameters, they secure flexible cords and cables while protecting against pullout and vibration. These rugged, lightweight connectors are ideal for enclosure and equipment cable entries, pair with locknuts and wire mesh strain relief for added support, and choose replacement glands as needed to extend service life.

Also known as: 781381189804, CG906250, APPCG906250

Specifications

Material: Cast Aluminum
Diameter: 1/2 in
Diameter Range: 0.625 - 0.750 in
Material: Cast Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1/2 in