Liquidtight Strain Relief Cable Connector, 90 Degree, 1/2" Hub, Cable Range 0.250 - 0.375", Aluminum

Item #: 0002510

Cat #: CG903750

UPC: 781381189606

$ 26.41 EA
Company wide:
13 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.250 - 0.375 Inch Aluminum, Color Code: Green

Overview

Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.250 - 0.375 Inch Aluminum, Color Code: Green

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381189606, CG903750, APPCG903750

Specifications

Material: Cast Aluminum
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Cast Aluminum
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in