1" Strain Relief Cable Conn., Alum., 0.750-0.875"

Item #: 0002505

Cat #: CG75100

UPC: 781381191807

$ 16.10 EA
Company wide:
785 in stock
Documents & Guides
1 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Gray; Cable Range 0.750-0.875

Overview

1 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Gray; Cable Range 0.750-0.875

Appletonâ„¢ liquidtight strain relief cord and cable connectors are straight connectors, with or without strain relief. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. The stainless steel or nickel plated aluminum construction make them ideal for use in washdown areas or high moisture environments in food processing plants, petrochemical facilities, wastewater treatment plants, pulp and paper mills and chemical manufacturing facilities.

Also known as: 781381191807, CG75100, APPCG75100, 6/4 SO cord grip

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.750 - 0.875 in
Diameter: 3/4 in
Diameter Range: 0.750 - 0.875 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)