PLATT logo

Cord Grip, Liquidtight, Aluminum, 0.625" - 0.750"

Item #: 0002502
Cat #: CG6250
UPC: 781381191500
$ 11.75 EA
Company wide:
344 in stock
Documents & Guides
1/2 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Orange; Cable Range 0.625" - 0.750"

Overview

1/2 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Orange; Cable Range 0.625" - 0.750"
Also known as: 781381191500, CG6250, APPCG6250

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1/2 in
Diameter Range: 0.625 - 0.750 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)