Cord Grip, Liquidtight, Aluminum, 0.500" - 0.625"

Item #: 0002499

Cat #: CG5075

UPC: 781381191456

$ 15.97 EA
Company wide:
303 in stock
Documents & Guides
3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Pink; Cable Range 0.500-0.625

Overview

3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Pink; Cable Range 0.500-0.625

Appleton™ liquidtight strain relief cord and cable connectors are straight connectors, with or without strain relief. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. The stainless steel or nickel plated aluminum construction make them ideal for use in washdown areas or high moisture environments in food processing plants, petrochemical facilities, wastewater treatment plants, pulp and paper mills and chemical manufacturing facilities.

Also known as: 781381191456, CG5075, APPCG5075, Cgb

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 1 in
Diameter Range: 0.500 - 0.625 in
Material: Aluminum