Cord Grip, Liquidtight, Steel, 0.500" - 0.625", Pink, 1/2"

Item #: 0002498

Cat #: CG5050S

UPC: 781381449366

$ 14.66 EA
Company wide:
541 in stock
Documents & Guides
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Pink; Cable Range 0.500-0.625

Overview

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Pink; Cable Range 0.500-0.625

Available in straight or 90°, aluminum or steel construction to meet the requirements of rugged service on all types of equipment and in all non-hazardous areas. Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord. 

Also known as: 781381449366, CG5050S, APPCG5050S, CGB

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.500 - 0.625 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.625 in
Material: Steel