Liquidtight Strain Relief Connector, 1", Straight, Aluminum

Item #: 0002496

Cat #: CG50100

UPC: 781381191708

$ 20.94 EA
Company wide:
10 in stock
Documents & Guides
Liquidtight Cord Connector, Straight, Strain Relief, 1 Inch, Cable Range 0.500 - 0.625 Inch, Aluminum, For Use in Wet or Dry Locations

Overview

Liquidtight Cord Connector, Straight, Strain Relief, 1 Inch, Cable Range 0.500 - 0.625 Inch, Aluminum, For Use in Wet or Dry Locations

Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors are for use in wet or dry locations sealing electrical

connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381191708, CG50100, APPCG50100

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 1 in
Diameter Range: 0.500 - 0.625 in
Material: Aluminum