Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 3/4"

Item #: 0002495

Cat #: CG3775S

UPC: 781381449335

$ 16.03 EA
Company wide:
74 in stock
Documents & Guides
3/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375" - 0.500"

Overview

3/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375" - 0.500"

Aluminum Liquidtight Strain Relief Cord and Cable Connectors are available in straight or 90°, aluminum or steel construction to meet the requirements of rugged service on all types of equipment and in all non-hazardous areas.


Also known as: 781381449335, CG3775S, APPCG3775S

Specifications

Diameter: 3/4 in
Material: Steel
Diameter Range: 0.375 - 0.500 in
Diameter: 3/4 in
Diameter Range: 0.375 - 0.500 in
Material: Steel