Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 1/2"

Item #: 0002493

Cat #: CG3750S

UPC: 781381455626

$ 14.66 EA
Company wide:
260 in stock
Documents & Guides
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375-0.500

Overview

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375-0.500

Appleton™ liquidtight strain relief cord and cable connectors are available in straight or 90°, aluminum or steel construction to meet the requirements of rugged service on all types of equipment and in all non-hazardous areas. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. Ideal for use in wet or dry locations, they seal electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381455626, CG3750S, APPCG3750S

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Steel